Motion
903-GB653
903-GB653 GEAR BAG
Mi Item #10876782
MFR #903-GB653
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
903-GB653 GEAR BAG
Mi Item #10876782
MFR #903-GB653

Mfr description
903-GB653 GEAR BAG
  • U-shaped metal stays on the top of the bag to help keep the bag open for quick and easy access
  • Extra-heavy tarp-style bottom with five raised cleats provide superior abrasion resistance to prolong bag life and help keep gear dry
  • Adjustable contoured padded shoulder strap provides comfort and keeps bag in postion when carried
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Additional Details
    Heavy-duty gear bag for easy access to all of your essential protective apparel. Designed with large U-shaped stays on the top of the bag to help keep the bag open for quick and easy access while donning and doffing.
  • Color
    Red
  • Description
    Gear Bag
  • Features & Benefits
    • U-shaped metal stays on the top of the bag to help keep the bag open for quick and easy access• Extra-heavy tarp-style bottom with five raised cleats provide superior abrasion resistance to prolong bag life and help keep gear dry• Adjustable contoured padded shoulder strap provides comfort and keeps bag in postion when carried• 2" wide strapping supports extra weight• Separate interior pocket is ideal for storing SCBA mask, helmet, or wet gear• Exterior pocket for accessories• Additional interior pass-through pocket for equipment stowage
  • Manufacturer Upc Number
    616314148163
  • Material
    Polyester
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)