Motion
90G
Ce Chemical Glove - L Size, Silicon Elastomer, Smooth Surface, Powder Free, 0.76 mm, 30 mil Thick, Clear Color
Mi Item #10876790
MFR #90G
Price$321.79/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ce Chemical Glove - L Size, Silicon Elastomer, Smooth Surface, Powder Free, 0.76 mm, 30 mil Thick, Clear Color
Mi Item #10876790
MFR #90G

Mfr description
90G SILICON ELASTOMER GLOVE- SUPERIOR
  • Resists silicone-based adhesives and harsh solvents such as DMF, THF, cyclohexanone, and ketones
  • Silicon elastomer formulation withstands flaking, puncture an abrasion
  • Packaged for ISO 5 (Class 100) applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$321.79/pr

Specifications

Dimensions

  • Glove Size
    L
  • Length  
    22.86 cm
  • Palm Thickness - Imperial
    30 mil
  • Thickness
    30 mil, 0.76 mm

Details

  • Application
    Ideal for Avionics, Microelectronics, Transistors, Glass and Metal Etching, Chemical Handling, Parts Cleaning, Life Sciences, Pharmaceuticals
  • Branding
    QRP
  • Color
    Clear
  • Cuff Type
    Straight
  • Description
    Ideal for Avionics, Microelectronics, Transistors, Glass and Metal Etching, Chemical Handling, Parts Cleaning, Life Sciences, Pharmaceuticals
  • Description Keyword
    CE Gloves
  • Grade
    Industrial
  • Grip Pattern
    Smooth
  • Hand Type
    Hand Specific
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    90G
  • Manufacturer Upc Number
    616314280979
  • Material
    Silicon Elastomer
  • Powder Style
    Powder Free
  • Product Line
    Polytuff
  • Product Types
    Glove
  • Standards Met
    Class 100, ISO 5, M 3.5
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Smooth
  • UPC_NO
    616314280979
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)