Motion
9100-2100D/L
AR/FR Dual Certified Coverall with Vented Back - 8 Cal/cm2
Mi Item #10876793
MFR #9100-2100D/L
Price$289.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AR/FR Dual Certified Coverall with Vented Back - 8 Cal/cm2
Mi Item #10876793
MFR #9100-2100D/L

Mfr description
9100-2100D/L AR/FR DUAL CERTIFIED
  • HRC2, ATPV 8.5 cal/cm2
  • Aramid high tenacity FR thread
  • No metal pieces on the garment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$289.19/each

Specifications

Dimensions

  • Height
    41 cm
  • Length
    56 cm
  • Material Thickness
    7 oz
  • Weight
    23 kg
  • Width
    41 cm

Details

  • Closure Type
    Hook and Loop
  • Color
    Tan
  • Description
    AR/FR Dual Certified Coverall with Vented Back - 9.2 Cal/cm2
  • Fabric Type
    CottonNylon
  • Features
    HRC2, ATPV 9.2 cal/cm2
  • Manufacturer Upc Number
    616314151095
  • Product Type
    Coveralls
  • UPC_NO
    616314151095
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)