Motion
9100-2110D/4X
AR/FR Dual Certified Coverall with Insect Repellant - 8 Cal/cm2
MI ITEM #10876805
MFR #9100-2110D/4X
List Price$282.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AR/FR Dual Certified Coverall with Insect Repellant - 8 Cal/cm2
MI ITEM #10876805
MFR #9100-2110D/4X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$282.27/each for your price

Overview

Mfr description
9100-2110D/4X AR/FR DUAL CERTIFIED
  • HRC2, ATPV 8.5 cal/cm2
  • Aramid high tenacity FR thread
  • No metal pieces on the garment
  • Bar-tacked at all stress points
  • Protective stand-up collar with hook & loop closure
  • Storm guard with hook & loop closure
  • Action back for mobility
  • Side elasticized waist
  • FR rib knit cuffs
  • Hook & loop on bottom
  • 2 waist patch pockets with side access
  • NFPA 1975-2009, NFPA 2112-2012
  • NFPA 70E 2012 , ASTM F 1506-2010a
  • CAN/CGSB 155.20-2000, CAN/CGSB 155.22-97
  • OSHA 29 CFR1910.269
  • EN ISO11611:2008, EN ISO11612:2008, EN ISO14116:2008
  • UL Model # STC24

Specifications

  • Color
    Tan
  • Features
    HRC2, ATPV 8.5 cal/cm2
  • Number Of Pockets
    2
  • Closure Type
    Hook and Loop
  • Description
    AR/FR Dual Certified Coverall with Insect Repellant - 8.5 Cal/cm2
  • Fabric Type
    Cotton/Nylon
  • Manufacturer Upc Number
    616314151217
  • UPC_NO
    616314151217
  • Height
    41 cm
  • Weight
    23 kg
  • Width
    41 cm
  • Length
    56 cm
  • Material Thickness
    7 oz
  • Product Type
    Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text