Motion
9100-2170D/XL
AR/FR Dual Certified Coverall - 12 Cal/cm2
Mi Item #10876826
MFR #9100-2170D/XL
Price$224.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AR/FR Dual Certified Coverall - 12 Cal/cm2
Mi Item #10876826
MFR #9100-2170D/XL

Mfr description
9100-2170D/XL AR/FR DUAL CERTIFIED
  • HRC2, ATPV 12.5 cal/cm2
  • Aramid high tenacity FR thread
  • No metal pieces on the garment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$224.22/each

Specifications

Dimensions

  • Height
    44 cm
  • Length
    51 cm
  • Material Thickness
    7 oz
  • Weight
    25 kg
  • Width
    41 cm

Details

  • Closure Type
    Hook and Loop
  • Color
    Navy
  • Description
    AR/FR Dual Certified Coverall - 13.2 Cal/cm2
  • Fabric Type
    Cotton/Nylon
  • Features
    HRC2, ATPV 13.2 cal/cm2
  • Manufacturer Upc Number
    616314132650
  • Number Of Pockets
    2
  • Product Type
    Coveralls
  • UPC_NO
    616314132650
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)