Motion
9100-21721/6XL
AR/FR Jacket - 25 Cal/cm2
MI ITEM #10876839
MFR #9100-21721/6XL
List Price$824.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AR/FR Jacket - 25 Cal/cm2
MI ITEM #10876839
MFR #9100-21721/6XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$824.69/each for your price

Overview

Mfr description
9100-21721/6XL AR/FR JACKET 25 CAL/CM2
  • ARC Rating: ATPV 25cal/cm²
  • PPE 3 (HRC 3)
  • FR woven cotton/nylon double layered
  • Hook and loop front closure
  • Aramid high tenacity thread
  • Bar-tacked at all stress points
  • No metal pieces on garment
  • Protective stand-up collar
  • Aramid knit cuffs
  • NFPA 70E-2012
  • ASTM F1506-10a
  • ASTM F2178-12
  • OSHA 29 CFR 1910.269

Specifications

  • Size
    6
  • Color
    Navy
  • Material
    616314135859
  • Number Of Pockets
    2
  • Material Weight
    7 oz
  • Length
    30.5 cm
  • Manufacturer Upc Number
    616314135859
  • Description
    Ideal for electrical and utility work.
  • Closure Type
    Hook and Loop
  • UPC_NO
    616314135859

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought