Motion
9100-21731/M
AR/FR Overalls - 25 Cal/cm2
MI ITEM #10876841
MFR #9100-21731/M
List Price$807.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AR/FR Overalls - 25 Cal/cm2
MI ITEM #10876841
MFR #9100-21731/M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$807.93/each for your price

Overview

Mfr description
9100-21731/M AR/FR OVERALLS 25 CAL/CM2
  • ARC Rating: ATPV 25 cal/cm²
  • PPE 3 (HRC 3)
  • Aramid high tenacity thread
  • Bar-tacked at all stress points
  • No metal pieces on garment
  • Hook and loop adjustment at sides and bottom ankle cuffs
  • Pass through pockets
  • Covered zipper fly closure
  • Elasticized waist
  • NFPA 70E-2012
  • ASTM F1506-10a
  • ASTM F2178-12
  • OSHA 29 CFR 1910.269

Specifications

  • Additional Details
    Ideal for electrical and utility work.
  • Description
    Ideal for electrical and utility work.
  • Color
    Navy
  • Closure Type
    Buckle
  • UPC_NO
    616314135965
  • Fabric Type
    Cotton/Nylon
  • Features
    ARC Rating: ATPV 25 cal/cm²
  • Number Of Pockets
    2
  • Manufacturer Upc Number
    616314135965
  • Height
    30.5 cm
  • Length
    30.5 cm
  • Material Thickness
    7 oz
  • US Made
    Yes
  • Weight
    1.5 kg
  • Width
    30.5 cm
  • Product Type
    Bib Overalls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text