Overview
Mfr description
9100-22070/M AR/FR OVERPANT- 12 CAL/CM2
- ARC Rating: ATPV 12.4 cal/cm2
- PPE 2 (HRC 2)
- Aramid high tenacity thread
- Bar-tacked at all stress points
- No metal pieces on garment
- Hook and loop adjustment at sides and bottom ankle cuffs
- Pass through pockets
- Covered zipper fly closure
- Elasticized waist
- NFPA 70E-2012
- ASTM F1506-10a
- ASTM F2178-12
- OSHA 29 CFR 1910.269
Specifications
- ColorNavy
- Number Of Pockets2
- DescriptionIdeal for electrical and utility work.
- UPC_NO616314166686
- Manufacturer Upc Number616314166686
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data