Specifications
Details
- ColorNavy
- DescriptionIdeal for electrical and utility work.
- Manufacturer Upc Number616314166709
- Number Of Pockets2
- UPC_NO616314166709
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)