Motion
9100-22070/4XL
AR/FR Overpant- 12 Cal/cm2
MI ITEM #10876863
MFR #9100-22070/4XL
Price$522.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AR/FR Overpant- 12 Cal/cm2
MI ITEM #10876863
MFR #9100-22070/4XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$522.10/each

Specifications

Details

  • Color
    Navy
  • Description
    Ideal for electrical and utility work.
  • Manufacturer Upc Number
    616314166730
  • Number Of Pockets
    2
  • UPC_NO
    616314166730

Overview

Mfr description
9100-22070/4XL AR/FR OVERPANT- 12
  • ARC Rating: ATPV 12.4 cal/cm2
  • PPE 2 (HRC 2)
  • Aramid high tenacity thread
  • Bar-tacked at all stress points
  • No metal pieces on garment
  • Hook and loop adjustment at sides and bottom ankle cuffs
  • Pass through pockets
  • Covered zipper fly closure
  • Elasticized waist
  • NFPA 70E-2012
  • ASTM F1506-10a
  • ASTM F2178-12
  • OSHA 29 CFR 1910.269

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought