Motion
9100-524ULT/M
AR/FR Ultralight Jacket - 40 Cal/cm2
MI ITEM #10876866
MFR #9100-524ULT/M
Price$736.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AR/FR Ultralight Jacket - 40 Cal/cm2
MI ITEM #10876866
MFR #9100-524ULT/M

Mfr description
9100-524ULT/M AR/FR ULTRALIGHT JACKET
  • 40 cal/cm2 Hybrid Fabric Technology
  • High tensile stength and greater tear resistance
  • 2x more breathable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$736.24/each

Specifications

Dimensions

  • Length
    30.5 cm
  • Size
    M

Details

  • Additional Details
    Ultralight 40 Cal/cm2 clothing utilizes a Hybrid Fabric Technology to increase garment durability in the field while decreasing its weight by 37%. Our Ultralight garment uses a DuPont shell to provide its superior tensile strength, industrial wash resistance, and long-term durability.
  • Closure Type
    Hook and Loop
  • Color
    Navy
  • Description
    Ultralight 40 Cal/cm2 clothing utilizes a Hybrid Fabric Technology to increase garment durability in the field while decreasing its weight by 37%. Our Ultralight garment uses a DuPont shell to provide its superior tensile strength, industrial wash resistance, and long-term durability.
  • Manufacturer Upc Number
    616314127694
  • Material
    616314127694
  • Number Of Pockets
    2
  • UPC_NO
    616314127694

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)