Motion
9100-524ULT/XL
Hrc 4 - 616314127717 Material, Navy Color, Hook And Loop Front Closure, 40 cal/cm2 Arc Rating
Mi Item #10876868
MFR #9100-524ULT/XL
Price$736.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hrc 4 - 616314127717 Material, Navy Color, Hook And Loop Front Closure, 40 cal/cm2 Arc Rating
Mi Item #10876868
MFR #9100-524ULT/XL

Mfr description
9100-524ULT/XL AR/FR ULTRALIGHT JACKET
  • 40 cal/cm2 Hybrid Fabric Technology
  • High tensile stength and greater tear resistance
  • 2x more breathable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$736.24/each

Specifications

Dimensions

  • Length
    30.5 cm
  • Material Weight
    271.2 g/m2, 8 oz/yd2

Details

  • Additional Details
    Ultralight 40 Cal/cm2 clothing utilizes a Hybrid Fabric Technology to increase garment durability in the field while decreasing its weight by 37%. Our Ultralight garment uses a DuPont shell to provide its superior tensile strength, industrial wash resistance, and long-term durability.
  • Applications
    Electrical Contractors, Utility Work
  • Approval Listing Regulations
    ASTM F1506, NFPA 70E, OSHA 29 CFR 1910.269
  • Arc Rating
    40 cal/cm2
  • Breathable
    Yes
  • Closure Type
    Hook and Loop
  • Color
    Navy
  • Description
    Ultralight 40 Cal/cm2 clothing utilizes a Hybrid Fabric Technology to increase garment durability in the field while decreasing its weight by 37%. Our Ultralight garment uses a DuPont shell to provide its superior tensile strength, industrial wash resistance, and long-term durability.
  • Flame Resistant
    Yes
  • Front Closure
    Hook And Loop
  • Garment Type
    Jacket
  • Garment Use
    Arc Flash
  • Hazard Risk Category Hrc
    HRC 4
  • Hood Type
    No Hood
  • Manufacturer Upc Number
    616314127717
  • Material
    616314127717
  • Max Arc Flash Protection
    40 cal/cm2
  • Number Of Pockets
    2
  • Product Line
    Ultralight
  • Protection Type
    Arc Flash Jacket
  • Removable Sleeves
    No
  • Reversible
    No
  • Series
    Ultralight
  • Style
    Arc Flash Jacket
  • UPC_NO
    616314127717
  • Wrist Closure
    Hook And Loop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)