Motion
9100-524ULT/2X
Hrc 4 - 616314225987 Material, 2 XL Size, Navy Color, Hook And Loop Front Closure
Mi Item #10876869
MFR #9100-524ULT/2X
Price$736.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hrc 4 - 616314225987 Material, 2 XL Size, Navy Color, Hook And Loop Front Closure
Mi Item #10876869
MFR #9100-524ULT/2X

Mfr description
9100-524ULT/2X AR/FR ULTRALIGHT JACKET
  • 40 cal/cm2 Hybrid Fabric Technology
  • High tensile stength and greater tear resistance
  • 2x more breathable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$736.24/each

Specifications

Dimensions

  • Length
    30.5 cm
  • Material Weight
    305.15 g/m2, 9 oz/yd2
  • Size
    2

Details

  • Additional Details
    Ultralight 40 Cal/cm2 clothing utilizes a Hybrid Fabric Technology to increase garment durability in the field while decreasing its weight by 37%. Our Ultralight garment uses a DuPont shell to provide its superior tensile strength, industrial wash resistance, and long-term durability.
  • Applications
    Utility Work, Electrical Contractors
  • Closure Type
    Hook and Loop
  • Color
    Navy
  • Description
    Ultralight 40 Cal/cm2 clothing utilizes a Hybrid Fabric Technology to increase garment durability in the field while decreasing its weight by 37%. Our Ultralight garment uses a DuPont shell to provide its superior tensile strength, industrial wash resistance, and long-term durability.
  • Front Closure
    Hook And Loop
  • Garment Type
    Jacket
  • Garment Use
    Electrical Contractors, Utility Work
  • Manufacturer Upc Number
    616314225987
  • Material
    616314225987
  • Number Of Pockets
    2
  • Protection Type
    Jacket
  • Style
    Jacket
  • UPC_NO
    616314225987
  • Wrist Closure
    Hook And Loop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)