Motion
9100-52680/M
Hrc 3 - 616314136443 Material, Navy Color, Hook And Loop Front Closure
Mi Item #10876874
MFR #9100-52680/M
Price$615.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hrc 3 - 616314136443 Material, Navy Color, Hook And Loop Front Closure
Mi Item #10876874
MFR #9100-52680/M

Mfr description
9100-52680/M AR/FR JACKET 33 CAL/CM2
  • ARC Rating: ATPV 33cal/cm²
  • PPE 3 (HRC 3)
  • FR woven cotton/nylon double layered
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$615.67/each

Specifications

Dimensions

  • Length
    30.5 cm
  • Material Weight
    9 oz

Details

  • Applications
    Electrical Contractors, Utility Work
  • Closure Type
    Hook and Loop
  • Color
    Navy
  • Description
    Ideal for electrical and utility work.
  • Front Closure
    Hook And Loop
  • Garment Type
    Jacket
  • Garment Use
    Electrical Contractors, Utility Work
  • Manufacturer Upc Number
    616314136443
  • Material
    616314136443
  • Number Of Pockets
    2
  • Protection Type
    Jacket
  • Style
    Jacket
  • UPC_NO
    616314136443
  • Wrist Closure
    Hook And Loop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)