Motion
9100-52680/XL
AR/FR Jacket - 33 Cal/cm2
MI ITEM #10876876
MFR #9100-52680/XL
Price$615.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AR/FR Jacket - 33 Cal/cm2
MI ITEM #10876876
MFR #9100-52680/XL

Mfr description
9100-52680/XL AR/FR JACKET 33 CAL/CM2
  • ARC Rating: ATPV 33cal/cm²
  • PPE 3 (HRC 3)
  • FR woven cotton/nylon double layered
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$615.67/each

Specifications

Dimensions

  • Length
    30.5 cm
  • Material Weight
    9 oz
  • Size
    XL

Details

  • Closure Type
    Hook and Loop
  • Color
    Navy
  • Description
    Ideal for electrical and utility work.
  • Manufacturer Upc Number
    616314136467
  • Material
    616314136467
  • Number Of Pockets
    2
  • UPC_NO
    616314136467

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)