1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PIP PROTECTIVE IND.PROD.
9100-52750/2XL
AR/FR Jacket - 100 Cal/cm2
MI ITEM #
10876885
MFR #
9100-52750/2XL
Price
$1,958.77
/each
Qty
Add to Cart
Previous Page
Home
Safety
Personal Protection Equipment
Protective Clothing
Clothing
Jackets and Coats
PIP PROTECTIVE IND.PROD. 9100-52750/2XL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PIP PROTECTIVE IND.PROD.
9100-52750/2XL
AR/FR Jacket - 100 Cal/cm2
MI ITEM #
10876885
MFR #
9100-52750/2XL
Mfr description
9100-52750/2XL AR/FR JACKET 100 CAL/CM2
ARC Rating: ATPV 100 cal/cm²
PPE 4 (HRC 4)
FR woven cotton/nylon double layered
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,958
.77
/each
Add to Cart
Specifications
Dimensions
Length
30.5 cm
Size
2XL
Details
Closure Type
Hook and Loop
Color
Gray
Description
Ideal for electrical and utility work.
Manufacturer Upc Number
616314136481
Material
616314136481
Number Of Pockets
2
UPC_NO
616314136481
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items