Overview
Mfr description
9100-52750/4XL AR/FR JACKET 100 CAL/CM2
- ARC Rating: ATPV 100 cal/cm²
- PPE 4 (HRC 4)
- FR woven cotton/nylon double layered
- Hook and loop front closure
- Aramid high tenacity thread
- Bar-tacked at all stress points
- No metal pieces on garment
- Protective stand-up collar
- Aramid knit cuffs
- NFPA 70E-2012
- ASTM F1506-10a
- ASTM F2178-12
- OSHA 29 CFR 1910.269
Specifications
- Size4XL
- ColorGray
- Material616314136504
- Number Of Pockets2
- Length30.5 cm
- Manufacturer Upc Number616314136504
- DescriptionIdeal for electrical and utility work.
- Closure TypeHook and Loop
- UPC_NO616314136504
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data