Motion
9100-52750/5XL
Hrc 4 - 616314136511 Material, 5 XL Size, Gray Color, Hook And Loop Front Closure, 100 cal/cm2 Arc Rating
Mi Item #10876888
MFR #9100-52750/5XL
Price$2,607.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hrc 4 - 616314136511 Material, 5 XL Size, Gray Color, Hook And Loop Front Closure, 100 cal/cm2 Arc Rating
Mi Item #10876888
MFR #9100-52750/5XL

Mfr description
9100-52750/5XL AR/FR JACKET 100 CAL/CM2
  • ARC Rating: ATPV 100 cal/cm²
  • PPE 4 (HRC 4)
  • FR woven cotton/nylon double layered
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,607.22/each

Specifications

Dimensions

  • Length
    30.5 cm
  • Size
    5

Details

  • Additional Details
    Collar Style: Protective stand-up collar | Thread: Aramid high tenacity thread | Construction: Bar-tacked at all stress points | Metal Pieces: No metal pieces on garment | Cuff Style: Aramid knit cuffs
  • ANSI Class
    PPE 4 (HRC 4)
  • Applications
    Electrical Contractors, Utility Work
  • Approval Listing Regulations
    ASTM F1506, ASTM F2178-12, NFPA 70E, OSHA 29 CFR 1910, TAA Compliant
  • Arc Rating
    100 cal/cm2
  • Closure Type
    Hook and Loop
  • Collar Style
    Stand Up
  • Color
    Gray
  • Description
    Ideal for electrical and utility work.
  • Flame Resistant
    Yes
  • Front Closure
    Hook And Loop
  • Garment Type
    Jacket
  • Garment Use
    Arc Flash
  • Group & Class
    PPE 4 (HRC 4)
  • Hazard Risk Category Hrc
    HRC 4
  • Hood Type
    No Hood
  • Manufacturer Upc Number
    616314136511
  • Material
    616314136511
  • Max Arc Flash Protection
    100 cal/cm2
  • Number Of Pockets
    2
  • Product Line
    PIP
  • Protection Type
    Arc Flash Jacket
  • Removable Sleeves
    No
  • Reversible
    No
  • Shirt Style
    Zip Front
  • Style
    Arc Flash Jacket
  • UPC_NO
    616314136511
  • Wrist Closure
    Knit Cuff
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)