Motion
9100-52758/6XL
AR/FR Coverall - 33 Cal/cm2
MI ITEM #10876897
MFR #9100-52758/6XL
List Price$1,372.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AR/FR Coverall - 33 Cal/cm2
MI ITEM #10876897
MFR #9100-52758/6XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,372.57/each for your price

Overview

Mfr description
9100-52758/6XL AR/FR COVERALL 33 CAL/CM2
  • Arc Rating: ATPV 33 cal/cm2
  • PPE 3 (HRC 3)
  • Aramid high tenacity thread
  • Bartacked at all stress points
  • Protective stand up collar
  • Storm guard with front hook and loop closure
  • Side elasticized waist
  • Aramid rib knit cuffs
  • 2 waist side access pockets
  • NFPA 70E 2012
  • ASTM F1506
  • OSHA 29 CFR 1910

Specifications

  • Additional Details
    Ideal for electrical, utilities, petrochemical, mining, gas, oil, military, welding and emergency services.
  • Color
    Navy
  • Features
    Arc Rating: ATPV 33 cal/cm2
  • Number Of Pockets
    3
  • Closure Type
    Hook and Loop
  • Description
    Ideal for electrical, utilities, petrochemical, mining, gas, oil, military, welding and emergency services.
  • Fabric Type
    Cotton/Nylon
  • US Made
    Yes
  • Manufacturer Upc Number
    616314136597
  • UPC_NO
    616314136597
  • Height
    30.5 cm
  • Weight
    2.5 kg
  • Width
    30.5 cm
  • Length
    30.5 cm
  • Product Type
    Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text