Motion
9100-52772/M
AR/FR Coverall - 25 Cal/cm2
MI ITEM #10876899
MFR #9100-52772/M
Price$670.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AR/FR Coverall - 25 Cal/cm2
MI ITEM #10876899
MFR #9100-52772/M

Mfr description
9100-52772/M AR/FR COVERALL 25 CAL/CM2
  • HRC3, ATPV 26.8 cal/cm2
  • Aramid high tenacity thread
  • Bartacked at all stress points
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$670.30/each

Specifications

Dimensions

  • Height
    30.5 cm
  • Length
    30.5 cm
  • Material Thickness
    7 oz
  • Size
    M
  • Weight
    2.5 kg
  • Width
    30.5 cm

Details

  • Additional Details
    Ideal for electrical, utilities, petrochemical, mining, gas, oil, military, welding and emergency services.
  • Closure Type
    Hook and Loop
  • Color
    Navy
  • Description
    Ideal for electrical, utilities, petrochemical, mining, gas, oil, military, welding and emergency services.
  • Fabric Type
    Cotton/Nylon
  • Features
    HRC3, ATPV 26.8 cal/cm2
  • Manufacturer Upc Number
    616314136702
  • Number Of Pockets
    3
  • Product Type
    Coveralls
  • UPC_NO
    616314136702
  • US Made
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)