Specifications
Details
- ColorNavy
- DescriptionUltralight 40 Cal/cm2 clothing utilizes a Hybrid Fabric Technology to increase garment durability in the field while decreasing its weight by 37%. Our Ultralight garment uses a DuPont shell to provide its superior tensile strength, industrial wash resistance, and long-term durability.
- Manufacturer Upc Number616314127977
- Number Of Pockets4
- UPC_NO616314127977
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)