Motion
9100-75001/2X
AR/FR Overalls - 75 Cal/cm2
Mi Item #10876938
MFR #9100-75001/2X
Price$2,055.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AR/FR Overalls - 75 Cal/cm2
Mi Item #10876938
MFR #9100-75001/2X

Mfr description
9100-75001/2X AR/FR OVERALLS 75 CAL/CM2
  • ARC Rating: ATPV 75 cal/cm²
  • PPE 4 (HRC 4)
  • Aramid high tenacity thread
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,055.38/each

Specifications

Dimensions

  • Height
    30.5 cm
  • Length
    30.5 cm
  • Material Thickness
    12 oz
  • Weight
    3 kg
  • Width
    30.5 cm

Details

  • Additional Details
    Ideal for electrical and utility work.
  • Closure Type
    Buckle
  • Color
    Navy
  • Description
    Ideal for electrical and utility work.
  • Fabric Type
    Cotton/Nylon
  • Features
    ARC Rating: ATPV 75 cal/cm²
  • Manufacturer Upc Number
    616314128578
  • Number Of Pockets
    2
  • Product Type
    Bib Overalls
  • UPC_NO
    616314128578
  • US Made
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)