Motion
9100-HDFR12
Single-Layer AR/FR Ultrasoft Balaclava - 12.1 Cal/cm2
Mi Item #10876942
MFR #9100-HDFR12
Price$46.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single-Layer AR/FR Ultrasoft Balaclava - 12.1 Cal/cm2
Mi Item #10876942
MFR #9100-HDFR12

Mfr description
9100-HDFR12 SINGLE-LAYER AR/FR
  • Arc Rating: ATPV 12.1 calories/cm² HRC2
  • 86% Cotton/12% High Tenacity Nylon/ 2% Spandex
  • Single Layer 6.5oz
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.66/each

Specifications

Dimensions

  • Material Weight
    13 oz

Details

  • Additional Details
    Ideal for daily wear use and under arc flash suits and coveralls. Provides next to skin comfort and breathability.
  • Color
    Navy
  • Description
    Ideal for daily wear use and under arc flash suits and coveralls. Provides next to skin comfort and breathability.
  • Description Keyword
    Arc Clothing
  • Flame Resistant
    Flame Resistant Garment
  • Manufacturer Upc Number
    616314157943
  • Spec Sheet
  • UPC_NO
    616314157943
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)