Motion
910-P815/82N
Structural Firefighting 2D Glove with Split Cowhide Leather Shell and Kevlar® Stitching
MI ITEM #10876948
MFR #910-P815/82N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Structural Firefighting 2D Glove with Split Cowhide Leather Shell and Kevlar® Stitching
MI ITEM #10876948
MFR #910-P815/82N

Mfr description
910-P815/82N
  • Eversoft split cowhide shell provides long wearing toughness, with a softer, more comfortable feel
  • Stitched with Kevlar® thread adding strength and burn resistance
  • Kevlar® sewn 1/2" elastic zig-zag around entire wrist of glove
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    30.5 cm
  • Size
    XL
  • Weight
    4.46 kg

Details

  • Color
    Black
  • Description
    Noticeable flexibility and reduced hand fatigue. Proudly manufactured in the U.S.A.
  • Description Keyword
    Fire & Rescue Gloves
  • Manufacturer Upc Number
    616314265549
  • Stitching Material
    Kevlar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)