Overview
Mfr description
910-P855/82N
- Kangaroo palm and fingers offers incredible durability, grip, tactility and minimizes water absorption so the leather does not become slippery when exposed to water
- Eversoft split cowhide leather back and knuckles provides long wearing toughness, with a softer, more comfortable feel
- Outer shell is stitched with Kevlar® thread adding strength and burn resistance
- Nomex® / Kevlar® thermal lining for heat and slash protection stitched with Nomex® thread
- Kevlar® sewn 1/2" elastic zig-zag around entire wrist of glove
- CROSSTECH® inserts provide long lasting protection against hot water, blood, body fluids and common chemicals by resisting damage due to flexing, abrasion and heat exposure
- PIVOT-THUMB™ and formed knuckle-guard provides anatomically correct thumb-to-finger movement for better grip, tactility and flexibility
- Certified to NFPA 1971:2018 requirements
- Made in the USA
Specifications
- ColorBlack
- DescriptionNoticeable flexibility and reduced hand fatigue. Proudly manufactured in the U.S.A.
- Weight4.46 kg
- Stitching MaterialKevlar
- Length
- Manufacturer Upc Number616314265594
- Description KeywordFire & Rescue Gloves
- SizeXL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data