Motion
910SC6
Ce Single Use Glove - 5.0000 Size, Latex, Fully Textured Surface, Powder Free, 0.15 mm, 6 mil Thick, White Color
Mi Item #10876955
MFR #910SC6
Price$1,034.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ce Single Use Glove - 5.0000 Size, Latex, Fully Textured Surface, Powder Free, 0.15 mm, 6 mil Thick, White Color
Mi Item #10876955
MFR #910SC6

Mfr description
910SC6 SINGLE USE CLASS 100 CLEANROOM
  • Premium natural rubber latex gloves for ISO 5 (Class 100/M3.5) applications
  • AAMI sterility assurance level of 10-6
  • Lowest extractibles and particulates
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,034.52/each

Specifications

Dimensions

  • Glove Size
    5.0000
  • Length  
    30.48 cm
  • Palm Thickness - Imperial
    6 mil
  • Thickness
    6 mil, 0.15 mm

Details

  • Application
    Used in IC and disk drive manufacturing, electronics, laboratories, precision optics, assembly applications.
  • Branding
    QRP
  • Color
    White
  • Cuff Type
    Rolled
  • Description
    Used in IC and disk drive manufacturing, electronics, laboratories, precision optics, assembly applications.
  • Description Keyword
    CE Gloves
  • Grade
    Industrial
  • Grip Pattern
    Textured
  • Hand Type
    Hand Specific
  • Latex Free
    No
  • Manufacturer Catalog Number
    910SC6
  • Manufacturer Upc Number
    616314284274
  • Material
    Latex
  • Powder Style
    Powder Free
  • Product Line
    Qrp Qualatex
  • Product Types
    Glove
  • Standards Met
    IESTRP-CC005.2, ISO 5 (Class 100)
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Fully Textured
  • UPC_NO
    616314284274
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)