Overview
Mfr description
910SC7 SINGLE USE CLASS 100 CLEANROOM
- Premium natural rubber latex gloves for ISO 5 (Class 100/M3.5) applications
- AAMI sterility assurance level of 10-6
- Lowest extractibles and particulates
- Free from plasticizers, silicone and powders
- Meets or exceds all applicable requirements of IESTRP-CC005.2
- Hand-specific comfort curve design
- Textured grip
Specifications
- Glove Size6
- MaterialLatex
- Powder StylePowder Free
- ColorWhite
- Length
- ApplicationUsed in IC and disk drive manufacturing, electronics, laboratories, precision optics, assembly applications.
- Cuff TypeRolled
- Grip PatternTextured
- Manufacturer Upc Number616314284298
- UPC_NO616314284298
- DescriptionUsed in IC and disk drive manufacturing, electronics, laboratories, precision optics, assembly applications.
- Description KeywordCE Gloves
- BrandingQRP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data