Motion
910SC8
Single Use Class 100 Cleanroom Latex Glove with Fully Textured Grip - 12"
MI ITEM #10876959
MFR #910SC8
List Price$971.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Use Class 100 Cleanroom Latex Glove with Fully Textured Grip - 12"
MI ITEM #10876959
MFR #910SC8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$971.37/each for your price

Overview

Mfr description
910SC8 SINGLE USE CLASS 100 CLEANROOM
  • Premium natural rubber latex gloves for ISO 5 (Class 100/M3.5) applications
  • AAMI sterility assurance level of 10-6
  • Lowest extractibles and particulates
  • Free from plasticizers, silicone and powders
  • Meets or exceds all applicable requirements of IESTRP-CC005.2
  • Hand-specific comfort curve design
  • Textured grip

Specifications

  • Glove Size
    7
  • Material
    Latex
  • Powder Style
    Powder Free
  • Color
    White
  • Length
  • Application
    Used in IC and disk drive manufacturing, electronics, laboratories, precision optics, assembly applications.
  • Cuff Type
    Rolled
  • Grip Pattern
    Textured
  • Manufacturer Upc Number
    616314284311
  • UPC_NO
    616314284311
  • Description
    Used in IC and disk drive manufacturing, electronics, laboratories, precision optics, assembly applications.
  • Description Keyword
    CE Gloves
  • Branding
    QRP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought