Motion
9120/3XL
Impact Resistant Glove - Size XXXL or Size 12, ANSI Cut Level Level 4, Cut Resistant Gloves
Mi Item #10876970
MFR #9120/3XL
Price$30.50/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Resistant Glove - Size XXXL or Size 12, ANSI Cut Level Level 4, Cut Resistant Gloves
Mi Item #10876970
MFR #9120/3XL

Mfr description
9120/3XL TOP GRAIN SHEEPSKIN LEATHER
  • Sheepskin leather palm and back is more supple than cowhide so they're broken in from the start
  • Para-Aramid lining offers comfort, enhanced cut protection and good heat dispersion
  • Kevlar® yarn for stitching is heavy duty and more durable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.50/pr

Specifications

Dimensions

  • Glove Size
    XXXL or Size 12
  • Length
    45.72 cm
  • Men'S Size
    3XL
  • Size
    3XL

Details

  • Additional Details
    Ideal for heavy/light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping.
  • ANSI Contact Heat
    284 °F
  • Ansi Isea Cut Resistance Level
    Level 4
  • Ansi Isea Impact Rating
    Level 2
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Applications
    Automotive Applications, Cut Resistance with Light Heat Protection, Glass Operations
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Style
    Uncoated
  • Color
    Natural
  • Construction Description
    Cut and Sewn
  • Country of Origin
    Pakistan
  • Cuff Type
    Slip On Cuff
  • Description
    Ideal for heavy/light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping.
  • Description Keyword
    Cut Resistant Gloves
  • En 388 Abrasion Resistance Level
    2
  • En 388 Cut Resistance Level
    D
  • En 388 Puncture Resistance Level
    2
  • En 388 Tear Resistance Level
    2
  • En Iso Cut Resistance
    D
  • EN388
    EN388 2X22DP
  • Features
    Sheepskin leather palm and back is more supple than cowhide so they're broken in from the start
  • Finger Coverage
    Full Finger
  • Group & Class
    A4
  • Hand
    Pair
  • Hand Type
    Pair
  • Includes
    1 Pair
  • Leather Type
    Sheepskin
  • Liner Material
    Aramid Polyester
  • Liner/Shell Material
    Sheepskin Leather
  • Lining Material
    Para-Aramid Blend
  • Manufacturer Catalog Number
    9120/3XL
  • Manufacturer Upc Number
    662909122179
  • Material
    Sheepskin Leather
  • Material Type
    Sheepskin Leather
  • Other Standards Met
    ANSI/ISEA 138, ASTM F1060-18, EN 388
  • Product Line
    Boss
  • Product Types
    Work Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    2
  • Series
    9120
  • Spec Sheet
  • Standards Met
    ANSI/ISEA 105, ANSI/ISEA 138, EN 388
  • Thumb Type
    Keystone Thumb
  • Toxicity Type
    Chromium VI free leather
  • Type
    Leather Drivers
  • UPC_NO
    662909122179
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)