Overview
Mfr description
9150-21712/S PPE 3 ARC FLASH KIT 33
- 33 Cal/cm2 Kit
- Jacket - 9100-52680
- Overall - 9100-53680
- Arc hood - 9150-52685
- Safety Glasses - 250-46-0020
- Hard hat - 280-EV6151-OR
- Back pack - 9400-52515
Specifications
- ColorNavy
- Garments Included In Kit• Jacket • Overall • Arc hood • Safety glasses • Hard hat • Carry bag
- Product TypeArc Flash Protective Clothing Kits
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data