Motion
9150-523ULT
AR/FR Ultralight Hood - 40 Cal/cm2
MI ITEM #10876984
MFR #9150-523ULT
Price$1,152.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AR/FR Ultralight Hood - 40 Cal/cm2
MI ITEM #10876984
MFR #9150-523ULT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,152.97/each

Specifications

Dimensions

  • Material Weight
    7 oz

Details

  • Additional Details
    Ultralight 40 Cal/cm2 clothing utilizes a Hybrid Fabric Technology to increase garment durability in the field while decreasing its weight by 37%. Our Ultralight garment uses a DuPont shell to provide its superior tensile strength, industrial wash resistance, and long-term durability.
  • Color
    Navy
  • Construction Description
    Ultralight
  • Description
    Ultralight 40 Cal/cm2 clothing utilizes a Hybrid Fabric Technology to increase garment durability in the field while decreasing its weight by 37%. Our Ultralight garment uses a DuPont shell to provide its superior tensile strength, industrial wash resistance, and long-term durability.
  • Description Keyword
    Arc Clothing
  • Flame Resistant
    Flame Resistant Garment
  • Manufacturer Upc Number
    616314132919
  • Spec Sheet
  • UPC_NO
    616314132919

Overview

Mfr description
9150-523ULT AR/FR ULTRALIGHT HOOD 40
  • Arc Rating: ATPV 40 cal/cm2 (PPE 4) Hybrid fabric technology
  • Incorporates UV and IR-absorbing ARC shield lens providing protection up to 40 cal/cm²; replaceable
  • Green tint window is coated with a permanent anti-fog inner surface
  • Lens is extended 3" from face to accommodate respiratory protection and help minimize lens fogging
  • Supplied with dialectric safety helmet and hard hat adapter
  • High tensile strength and tear resistance
  • 37% lighter than traditional 40cal garments
  • 2X more breathable
  • Lens meets ANSI Z87.1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought