Overview
Mfr description
9150-52436/4X PPE 4 ARC FLASH KIT 40
- 40 Cal/cm2
- Jacket - 9100-52412
- Overall - 9100-52422
- Arc hood - 9150-52850
- Safety glasses - 250-46-0020
- Hard hat - 280-EV6151-OR
- Carry bag - 9400-52599
Specifications
- ColorNavy
- Garments Included In Kit• Jacket • Overall • Arc hood • Safety glasses • Hard hat • Carry bag
- Product TypeArc Flash Protective Clothing Kits
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data