Motion
9150-52548
ARC Hood - 12 Cal/cm2
Mi Item #10876995
MFR #9150-52548
Price$717.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ARC Hood - 12 Cal/cm2
Mi Item #10876995
MFR #9150-52548

Mfr description
9150-52548 ARC HOOD 12 CAL/CM2
  • Arc rating: ATPV 12.4 cal/cm²
  • PPE 2 (HRC 2)
  • Incorporates UV and IR absorbing ARC shield lens providing protection up to 12 cal/cm² (replaceable)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$717.73/each

Specifications

Dimensions

  • Material Weight
    9 oz

Details

  • Additional Details
    Ideal for electrical & utilities, petrochemical, gas & oil, mining, welding and emergency services.
  • Color
    Navy
  • Description
    Ideal for electrical & utilities, petrochemical, gas & oil, mining, welding and emergency services.
  • Description Keyword
    Arc Clothing
  • Flame Resistant
    Flame Resistant Garment
  • Manufacturer Upc Number
    616314137488
  • Spec Sheet
  • UPC_NO
    616314137488
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)