Specifications
Dimensions
- Material Weight13 oz
Details
- ColorGray
- DescriptionARC Hood - 100 Cal/cm2
- Description KeywordArc Clothing
- Flame ResistantFlame Resistant Garment
- Manufacturer Upc Number616314137594
- Spec Sheet
- UPC_NO616314137594
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)