Specifications
Details
- ColorNavy
- Garments Included In Kit• Coverall • Arc hood • Safety glasses • Hard hat • Back pack
- Product TypeArc Flash Protective Clothing Kits
Overview
Mfr description
9150-52946/5XL PPE 3 ARC FLASH KIT 33
- 33 Cal/cm2
- Coverall - 9100-52758
- Arc hood - 9150-52685
- Safety glasses - 250-46-0020
- Hard hat - 280-EV6151-OR
- Back pack - 9400-52515