Motion
9150-75002
Hi-Vis ARC Hood - 75 Cal/cm2
MI ITEM #10877145
MFR #9150-75002
Price$1,384.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hi-Vis ARC Hood - 75 Cal/cm2
MI ITEM #10877145
MFR #9150-75002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,384.03/each

Specifications

Details

  • Additional Details
    Ideal for electrical & utilities, petrochemical, gas & oil, mining, welding and emergency services.
  • Color
    Navy
  • Description
    Ideal for electrical & utilities, petrochemical, gas & oil, mining, welding and emergency services.
  • Description Keyword
    Arc Clothing
  • Flame Resistant
    Flame Resistant Garment
  • Manufacturer Upc Number
    616314128691
  • Spec Sheet
  • UPC_NO
    616314128691

Overview

Mfr description
9150-75002 HI-VIS ARC HOOD 75 CAL/CM2
  • Arc Rating: ATPV 75 cal/cm²
  • PPE 4 (HRC 4)
  • Incorporates UV and IR-absorbing ARC shield lens providing protection up to 75 cal/cm²; replaceable
  • Green tint window is coated with a permanent anti-fog inner surface
  • Lens is extended 3" from face to accommodate respiratory protection and help minimize lens fogging
  • Lens meets ANSI Z87.1
  • Supplied with dialectric safety helmet and hard hat adapter
  • NFPA 70E 2012
  • ASTM F1506-2010a
  • OSHA 29 CFR1910.269

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought