Motion
91-721
Ce Seamless Knit Glove - S Size, Nylon, Smooth Surface, Powder-Free, White Color
Mi Item #10877154
MFR #91-721
Price$384.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ce Seamless Knit Glove - S Size, Nylon, Smooth Surface, Powder-Free, White Color
Mi Item #10877154
MFR #91-721

Mfr description
91-721 SEAMLESS KNIT STRETCH NYLON
  • Durable 18 gauge construction offers excellent dexterity and fingerprint-free handling
  • Synthetic lint-free, continuous filament
  • Launderable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$384.48/each

Specifications

Dimensions

  • Glove Size
    S
  • Length  
    40.64 cm

Details

  • Application
    Ideal for Assembly, Inspection
  • Branding
    QRP
  • Color
    White
  • Cuff Type
    Knit Wrist
  • Description
    Ideal for Assembly, Inspection
  • Description Keyword
    CE Gloves
  • Grade
    18
  • Grip Pattern
    Smooth
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    91-721
  • Manufacturer Upc Number
    616314281150
  • Material
    Nylon
  • Powder Style
    Powder-Free
  • Product Line
    Qrp Qualaknit
  • Product Types
    Glove
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Smooth
  • UPC_NO
    616314281150
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)