Overview
Mfr description
91-722 SEAMLESS KNIT STRETCH NYLON
- Durable 18 gauge construction offers excellent dexterity and fingerprint-free handling
- Synthetic lint-free, continuous filament
- Launderable
Specifications
- Glove SizeM
- ColorWhite
- Length
- ApplicationIdeal for Assembly, Inspection
- Cuff TypeKnit Wrist
- Manufacturer Upc Number616314281167
- UPC_NO616314281167
- Grade18
- DescriptionIdeal for Assembly, Inspection
- Description KeywordCE Gloves
- BrandingQRP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data