Motion
9400-52508
Arc Shield Storage Bag
MI ITEM #10877208
MFR #9400-52508
Price$50.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Arc Shield Storage Bag
MI ITEM #10877208
MFR #9400-52508

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$50.87/each

Specifications

Dimensions

  • Length
    61 cm
  • Size
    OS
  • Width
    30.5 cm

Details

  • Color
    Tan
  • Colors
    Tan
  • Description
    Arc Shield Storage Bag
  • Description Keyword
    Arc Accessories
  • Manufacturer Upc Number
    616314173806
  • Package Quantity
    50
  • UPC_NO
    616314173806

Overview

Mfr description
9400-52508
  • Cotton Storage Bag
  • Drawstring
  • Brushed lining

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought