Motion
9400-52509
Arc Shield Storage Bag
Mi Item #10877209
MFR #9400-52509
Price$26.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Arc Shield Storage Bag
Mi Item #10877209
MFR #9400-52509

Mfr description
9400-52509
  • Arc shield storage bag
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.13/each

Specifications

Dimensions

  • Length
    46 cm
  • Size
    OS
  • Width
    27 cm

Details

  • Color
    Blue
  • Colors
    Blue
  • Description
    Arc Shield Storage Bag
  • Description Keyword
    Arc Accessories
  • Manufacturer Upc Number
    616314139444
  • Package Quantity
    50
  • UPC_NO
    616314139444
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)