Motion
9400-55504
Premium AF Coated High Transparency Arc Shield Replacement - 20 Cal/cm2
MI ITEM #10877220
MFR #9400-55504
Price$246.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Premium AF Coated High Transparency Arc Shield Replacement - 20 Cal/cm2
MI ITEM #10877220
MFR #9400-55504

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$246.85/each

Specifications

Details

  • Additional Details
    For use anywhere protection is needed from the hazards of arc flash.
  • Color
    Gray
  • Colors
    Gray
  • Description
    For use anywhere protection is needed from the hazards of arc flash.
  • Description Keyword
    Arc Accessories
  • Manufacturer Upc Number
    616314291197
  • UPC_NO
    616314291197

Overview

Mfr description
9400-55504
  • Attachment is a universal fit design that works with both full brim & cap style hard hats
  • High transparency gray shield color provides excellent field of view
  • Ergonomic assembly that is convenient for the worker
  • Permanently attached chin protector provides additional protection at the chin and neck areas
  • Arc Rating: ATPV 20 cal/cm²

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought