Specifications
Dimensions
- SizeOS
Details
- Additional DetailsFor use anywhere protection is needed from the hazards of arc flash.
- Arc Rating20 cal/cm2
- ColorGray
- ColorsGray
- DescriptionFor use anywhere protection is needed from the hazards of arc flash.
- Description KeywordArc Accessories
- Manufacturer Upc Number616314293863
- MaterialPolycarbonate
- Package Quantity10
- UPC_NO616314293863
Help us improve this product