Motion
9400-55512
PPE 2 Accessories - Polycarbonate Material
MI ITEM #10877223
MFR #9400-55512
Price$235.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PPE 2 Accessories - Polycarbonate Material
MI ITEM #10877223
MFR #9400-55512

Mfr description
9400-55512
  • Universal fit attachment is designed to fit Full Brim hard hats
  • Anti-Fog lens coating
  • High transparency gray shield color provides excellent field of view
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$235.03/each

Specifications

Dimensions

  • Length
    43 cm
  • Size
    OS
  • Width
    38 cm

Details

  • Additional Details
    For use anywhere protection is needed from the hazards of arc flash.
  • Arc Rating
    12 cal/cm2
  • Color
    Gray
  • Colors
    Gray
  • Description
    For use anywhere protection is needed from the hazards of arc flash.
  • Description Keyword
    Arc Accessories
  • Manufacturer Upc Number
    616314291227
  • Material
    Polycarbonate
  • Package Quantity
    6
  • UPC_NO
    616314291227

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)