Motion
9400-55514
Premium AF Coated High Transparency Arc Shield - 12 Cal/cm2 with Universal Mounts
Mi Item #10877224
MFR #9400-55514
Price$235.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Premium AF Coated High Transparency Arc Shield - 12 Cal/cm2 with Universal Mounts
Mi Item #10877224
MFR #9400-55514

Mfr description
9400-55514
  • Universal fit attachment is designed to fit slotted and non-slotted hard hats
  • Attachment systems available for most cap style and full brim hard hats
  • Anti-Fog lens coating
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$235.03/each

Specifications

Dimensions

  • Length
    43 cm
  • Width
    38 cm

Details

  • Additional Details
    For use anywhere protection is needed from the hazards of arc flash.
  • Color
    Gray
  • Colors
    Gray
  • Description
    For use anywhere protection is needed from the hazards of arc flash.
  • Description Keyword
    Arc Accessories
  • Manufacturer Upc Number
    616314291203
  • UPC_NO
    616314291203
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)