Overview
Mfr description
9400-55517
- Designed to fit universal hard hat adapter
- High transparency gray shield color provides excellent field of view
- Ergonomic assembly that is convenient for the worker
- Arc Rating: ATPV 25 cal/cm2
Specifications
- Additional DetailsAnywhere protection is needed from the hazards of arc flash.
- ColorGray
- DescriptionAnywhere protection is needed from the hazards of arc flash.
- Manufacturer Upc Number616314293887
- UPC_NO616314293887
- ColorsGray
- Description KeywordArc Accessories
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data