Motion
9400-55524
Premium AF Coated Arc Shield Kit for Full Brim Hat Hats - 20 Cal/cm2
MI ITEM #10877227
MFR #9400-55524
Price$280.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Premium AF Coated Arc Shield Kit for Full Brim Hat Hats - 20 Cal/cm2
MI ITEM #10877227
MFR #9400-55524

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$280.50/each

Specifications

Dimensions

  • Length
    43 cm
  • Width
    38 cm

Details

  • Additional Details
    For use anywhere protection is needed from the hazards of arc flash.
  • Color
    Gray
  • Colors
    Gray
  • Description
    For use anywhere protection is needed from the hazards of arc flash.
  • Description Keyword
    Arc Accessories
  • Manufacturer Upc Number
    616314291210
  • UPC_NO
    616314291210

Overview

Mfr description
9400-55524
  • Universal fit design that works with both slotted and non-slotted hard hats
  • High transparency anti-fog coated gray shield color provides excellent field of view
  • Attachment systems available for most caps and full brim hard hats
  • Ergonomic assembly that is convenient for the worker
  • Permanently attached chin protector provides additional protection at the chin and neck areas
  • Arc Rating: ATPV 20 cal/cm²

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought