Motion
9400-80016
Hard Hat Adapter
MI ITEM #10877230
MFR #9400-80016
Price$50.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard Hat Adapter
MI ITEM #10877230
MFR #9400-80016

Mfr description
9400-80016
  • Full brim hard hat adapter designed to accomodate universal mount replacement shield
  • Dielectric
  • Durable elastomeric attachment
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.15/each

Specifications

Dimensions

  • Length
    30.5 cm
  • Width
    27 cm

Details

  • Additional Details
    For use anywhere protection is needed from the hazards of arc flash.
  • Color
    Blue
  • Colors
    Blue
  • Description
    For use anywhere protection is needed from the hazards of arc flash.
  • Description Keyword
    Arc Accessories
  • Manufacturer Upc Number
    616314216626
  • UPC_NO
    616314216626

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)