Motion
96652/S
Hi-Vis Yeti Thermal Glove with Synthetic Leather Palm and Fleece Lining - Waterproof Insert
MI ITEM #10877234
MFR #96652/S
List Price$51.79/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hi-Vis Yeti Thermal Glove with Synthetic Leather Palm and Fleece Lining - Waterproof Insert
MI ITEM #10877234
MFR #96652/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$51.79/pr for your price

Overview

Mfr description
96652/S HI-VIS YETI THERMAL GLOVE
  • Synthetic leather palm enhances grip in dry and light oil applications while providing dexterity
  • Lining is waterproof, windproof and breathable all at the same time and will keep hands dry and comfortable
  • Neoprene padded knuckles for added protection
  • Fleece lining provides superior warmth
  • Neoprene hook and loop closure for easy on/off and a secure fit
  • Spandex fabric back for comfort and breathability

Specifications

  • Glove Size
    S or Size 7
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Synthetic Leather
  • Leather Grade
    No Grade Listed
  • Color
    Hi-Vis Yellow
  • Construction Description
    Cut and Sewn
  • Length
    52.71 cm
  • Description Keyword
    Protection From Cold
  • Description
    Ideal for cold weather work, heavy/light construction, auto repair, commercial fishing, demolition, manufacturing, mining, fabrication, landscaping.
  • Comfort Features
    Synthetic leather palm enhances grip in dry and light oil applications while providing dexterity
  • Additional Details
    Ideal for cold weather work, heavy/light construction, auto repair, commercial fishing, demolition, manufacturing, mining, fabrication, landscaping.
  • Weight
    18.84 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought