Motion
9916/S
Impact Resistant Glove - Size S or Size 7, ANSI Cut Level Level 7, Cut Resistant Gloves
Mi Item #10877236
MFR #9916/S
Price$46.15/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Resistant Glove - Size S or Size 7, ANSI Cut Level Level 7, Cut Resistant Gloves
Mi Item #10877236
MFR #9916/S

Mfr description
9916/S TOP GRAIN GOATSKIN LEATHER
  • Top Grain Goatskin leather construction is the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
  • Top Grain leather is smooth, provides durability and dexterity
  • Kevlar® blended fiber liner on palm for superior cut protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.15/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length
    80.01 cm
  • Men'S Size
    S
  • Size
    S

Details

  • Additional Details
    Ideal for construction, machine operation, utility work and many other general applications.
  • ANSI Contact Heat
    284 °F
  • Ansi Isea Cut Resistance Level
    Level 7
  • Ansi Isea Impact Rating
    Level 1
  • Ansi Isea Puncture Resistance Level
    Level 4
  • Applications
    Automotive Applications, Cut Resistance with Light Heat Protection, Glass Operations
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Style
    Uncoated
  • Color
    Natural
  • Construction Description
    Cut and Sewn Reinforced Thumb Crotch
  • Country of Origin
    Indonesia
  • Cuff Type
    Slip-on
  • Description
    Ideal for construction, machine operation, utility work and many other general applications.
  • Description Keyword
    Cut Resistant Gloves
  • En 388 Abrasion Resistance Level
    2
  • En 388 Cut Resistance Level
    X
  • En 388 Puncture Resistance Level
    3
  • En 388 Tear Resistance Level
    4
  • En Iso Cut Resistance
    F
  • EN388
    EN388 2X43FP
  • Features
    Top Grain Goatskin leather construction is the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Smooth
  • Grip Type
    Smooth
  • Group & Class
    A7
  • Hand
    Pair
  • Hand Type
    Pair
  • Includes
    1 Pair
  • Leather Type
    Top Grain Goatskin
  • Liner Material
    Kevlar
  • Liner/Shell Material
    Goatskin Leather
  • Lining Material
    Kevlar Blend
  • Manufacturer Catalog Number
    9916/S
  • Manufacturer Upc Number
    662909078599
  • Material
    Goatskin Leather
  • Material Type
    Goatskin
  • Other Standards Met
    ANSI/ISEA 138, ASTM F1060-18, ASTM F1342, ASTM F2992-15, EN 388
  • Product Types
    Work Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    72
  • Spec Sheet
  • Standards Met
    ANSI/ISEA 105, ANSI/ISEA 138, EN 388
  • Toxicity Type
    Chromium VI free
  • Type
    Uncoated
  • UPC_NO
    662909078599
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)