Motion
9916/M
Top Grain Goatskin Leather Drivers Glove with Kevlar® Blended Lining and Hi-Vis TPR Impact Resistance
Mi Item #10877237
MFR #9916/M
Price$36.60/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Top Grain Goatskin Leather Drivers Glove with Kevlar® Blended Lining and Hi-Vis TPR Impact Resistance
Mi Item #10877237
MFR #9916/M

Mfr description
9916/M TOP GRAIN GOATSKIN LEATHER
  • Top Grain Goatskin leather construction is the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
  • Top Grain leather is smooth, provides durability and dexterity
  • Kevlar® blended fiber liner on palm for superior cut protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.60/pr

Specifications

Dimensions

  • Glove Size
    M
  • Length
    80.01 cm
  • Size
    M

Details

  • Additional Details
    Ideal for construction, machine operation, utility work and many other general applications.
  • Ansi Isea Cut Resistance Level
    A7
  • Ansi Isea Impact Rating
    1
  • Color
    Natural
  • Construction Description
    Cut and Sewn Reinforced Thumb Crotch
  • Cuff Type
    Slip-on
  • Description
    Ideal for construction, machine operation, utility work and many other general applications.
  • Description Keyword
    Cut Resistant Gloves
  • Features
    Top Grain Goatskin leather construction is the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
  • Leather Type
    Top Grain Goatskin
  • Liner Material
    Kevlar
  • Manufacturer Upc Number
    662909078605
  • Spec Sheet
  • UPC_NO
    662909078605
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)